Zoro Homepage

Brake Hose, 150.63306

  • Mfr # 150.63306

  • Zoro # G4600560


product price: $10.59
/ea

Key Features

End 1 Fitting Type
Female
End 2 Fitting Material
Metal
Clip Quantity
2
End 1 Flare Type
inverted
End 1 Thread Size
3/8in-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.63306
Zoro #
G4600560
UPC #
-
Country of Origin
Unknown

Dimensions

End 1 Thread Size
3/8in-24
End 2 Thread Size
3/8in-24
Length
394.00 mm

Details

End 1 Fitting Type
Female
End 2 Fitting Material
Metal
Clip Quantity
2
End 1 Flare Type
inverted
End 2 Fitting Type
Female
Grade
Premium
End 2 Flare Type
inverted
End 1 Fitting Material
Metal
Outer Sleeve Material
EPDM Rubber
Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.