
Brake Hose, 150.63326
Mfr # 150.63326
Zoro # G4602049
product price: $22.99
/eaKey Features
Length
445 mm
Thread Size
3/8"-24; 3/8"-24
Includes
Bracket
Color
Black
Standards
DOT Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.63326
Zoro #
G4602049
UPC #
-
Country of Origin
Unknown
Dimensions
Length
445 mm
Thread Size
3/8"-24; 3/8"-24
Details
Includes
Bracket
Color
Black
Standards
DOT Approved
Fitting Type
Male Inverted Flare; Female Inverted Flare
Fitting Material
Metal
Number of Brackets
2
Bracket Material
Steel
Grade
Premium
Outer Sleeve Material
EPDM Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.