
Brake Hose, 150.63367
Mfr # 150.63367
Zoro # G4565542
product price: $28.15
/eaKey Features
Length
489 mm
Thread Size
11.0 mm; 3/8"-24
Standards
DOT Approved
Includes
Bracket; Clip; Gasket
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.63367
Zoro #
G4565542
UPC #
-
Country of Origin
Unknown
Dimensions
Length
489 mm
Thread Size
11.0 mm; 3/8"-24
Details
Standards
DOT Approved
Includes
Bracket; Clip; Gasket
Color
Black
Fitting Type
Banjo; Female Inverted Flare
Number of Brackets
1
Bracket Material
Steel
Number of Clips
1
Outer Sleeve Material
EPDM Rubber
Grade
Premium
Fitting Material
Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.