
Brake Hose, 150.65023
Mfr # 150.65023
Zoro # G4560371
product price: $38.19
/eaKey Features
End 1 Fitting Material
Metal
End 2 Fitting Type
Female
End 1 Fitting Type
Female
Grade
Premium
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.65023
Zoro #
G4560371
UPC #
-
Country of Origin
Unknown
Dimensions
End 1 Thread Size
3/8in-24
Length
457.00 mm
End 2 Thread Size
3/8in-24
Details
End 1 Fitting Material
Metal
End 2 Fitting Type
Female
End 1 Fitting Type
Female
Grade
Premium
Color
Black
End 2 Flare Type
inverted
End 2 Fitting Material
Metal
End 1 Flare Type
inverted
Clip Quantity
2
Outer Sleeve Material
EPDM Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.