
BRAKE HOSE
Mfr # 150.6504
Zoro # G502029247
product price: $16.85
/eaKey Features
Length
501.00 mm
Includes
Gasket or Seal
Color
Black
End 2 Fitting Material
Metal
End 2 Flare Type
inverted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.6504
Zoro #
G502029247
UPC #
-
Country of Origin
Unknown
Dimensions
Length
501.00 mm
End 2 Thread Size
3/8"-24
End 1 Thread Size
9.6mm
Details
Includes
Gasket or Seal
Color
Black
End 2 Fitting Material
Metal
End 2 Flare Type
inverted
DOT Approved
Yes
End 1 Fitting Material
Metal
End 2 Fitting Type
Female
Outer Sleeve Material
EPDM Rubber
Clip Qty [cntrc]
1
Banjo Bolt [cntrc]
Yes
End 1 Fitting Type
Banjo
Clip [cntrc]
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.