
Brake Hose, 150.65164
Mfr # 150.65164
Zoro # G4572490
product price: $23.79
/eaKey Features
Length
751 mm
Thread Size
9.6 mm; 3/8"-24
Standards
DOT Approved
Includes
Clip; Gasket
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.65164
Zoro #
G4572490
UPC #
-
Country of Origin
Unknown
Dimensions
Length
751 mm
Thread Size
9.6 mm; 3/8"-24
Details
Standards
DOT Approved
Includes
Clip; Gasket
Color
Black
Fitting Type
Banjo; Female Inverted Flare
Number of Clips
1
Grade
Premium
Fitting Material
Metal
Outer Sleeve Material
EPDM Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.