
Brake Hose, 150.65363
Mfr # 150.65363
Zoro # G4581170
product price: $28.79
/eaKey Features
Length
524 mm
Thread Size
3/8"-24; 3/8"-24; 3/8"-24
Color
Black
Standards
DOT Approved
Includes
Bracket; Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.65363
Zoro #
G4581170
UPC #
-
Country of Origin
Unknown
Dimensions
Length
524 mm
Thread Size
3/8"-24; 3/8"-24; 3/8"-24
Details
Color
Black
Standards
DOT Approved
Includes
Bracket; Clip
Fitting Type
Female Inverted Flare; Female Inverted Flare; Female Inverted Flare
Number of Brackets
1
Grade
Premium
Outer Sleeve Material
EPDM Rubber
Bracket Material
Steel
Number of Clips
1
Fitting Material
Metal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.