Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Hose, 150.66149

  • Mfr # 150.66149

  • Zoro # G4586089


product price: $43.39
/ea

Key Features

End 2 Fitting Type
Female
End 1 Fitting Material
Metal
Clip Quantity
1
Grade
Premium
End 2 Thread Size
3/8in-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.66149
Zoro #
G4586089
UPC #
-
Country of Origin
Unknown

Dimensions

End 2 Thread Size
3/8in-24
End 1 Thread Size
10.0mm
Length
32.638 in

Details

End 2 Fitting Type
Female
End 1 Fitting Material
Metal
Clip Quantity
1
Grade
Premium
Bracket Material
Steel
End 2 Fitting Material
Metal
Color
Black
Outer Sleeve Material
EPDM Rubber
Bracket Quantity
1
End 1 Fitting Type
Banjo
End 2 Flare Type
inverted
Includes
Bracket, Gasket Or Seal included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.