
Brake Hose, 150.66303
Mfr # 150.66303
Zoro # G8286355
product price: $69.15
/eaKey Features
Length
521 mm
Thread Size
7/16"-24; 7/16"-24; 7/16"-24
Color
Black
Includes
Clip
Standards
DOT Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.66303
Zoro #
G8286355
UPC #
805890091561
Country of Origin
Unknown
Dimensions
Length
521 mm
Thread Size
7/16"-24; 7/16"-24; 7/16"-24
Details
Color
Black
Includes
Clip
Standards
DOT Approved
Fitting Type
Female Inverted Flare; Female Inverted Flare; Female Inverted Flare
Grade
Premium
Outer Sleeve Material
EPDM Rubber
Fitting Material
Metal
Number of Clips
1
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.