Zoro Homepage

Brake Hose, 150.66369

  • Mfr # 150.66369

  • Zoro # G4589336


product price: $23.85
/ea

Key Features

End 1 Thread Size
10.0mm
Grade
Premium
Includes
Gasket Or Seal included
Clip Quantity
1
End 2 Fitting Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.66369
Zoro #
G4589336
UPC #
-
Country of Origin
Unknown

Dimensions

End 1 Thread Size
10.0mm
Length
497.00 mm
End 2 Thread Size
M12-1.00

Details

Grade
Premium
Includes
Gasket Or Seal included
Clip Quantity
1
End 2 Fitting Type
Female
End 1 Fitting Material
Metal
Outer Sleeve Material
EPDM Rubber
Color
Black
End 2 Fitting Material
Metal
End 1 Fitting Type
Banjo
End 2 Flare Type
inverted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.