
Brake Hose, 150.66394
Mfr # 150.66394
Zoro # G4579000
product price: $14.25
/eaKey Features
Length
447 mm
Thread Size
7/16"-24; 3/8"-24
Color
Black
Includes
Clip
Standards
DOT Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.66394
Zoro #
G4579000
UPC #
-
Country of Origin
Unknown
Dimensions
Length
447 mm
Thread Size
7/16"-24; 3/8"-24
Details
Color
Black
Includes
Clip
Standards
DOT Approved
Fitting Type
Female Inverted Flare; Female Inverted Flare
Grade
Premium
Fitting Material
Metal
Outer Sleeve Material
EPDM Rubber
Number of Clips
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.