
BRAKE HOSE
Mfr # 150.66426
Zoro # G502029988
product price: $18.99
/eaKey Features
Length
500 mm
Thread Size
M10-1.00; M10-1.00
Standards
DOT Approved
Color
Black
Includes
Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.66426
Zoro #
G502029988
UPC #
-
Country of Origin
Unknown
Dimensions
Length
500 mm
Thread Size
M10-1.00; M10-1.00
Details
Standards
DOT Approved
Color
Black
Includes
Clip
Fitting Type
Female Inverted Flare; Female Inverted Flare
Number of Clips
2
Outer Sleeve Material
EPDM Rubber
Grade
Premium
Fitting Material
Metal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.