
Brake Hose, 150.67006
Mfr # 150.67006
Zoro # G4581986
product price: $16.25
/eaKey Features
Grade
Premium
End 1 Fitting Material
Metal
End 2 Thread Size
3/8in-24
Clip Quantity
1
End 1 Fitting Type
Banjo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.67006
Zoro #
G4581986
UPC #
-
Country of Origin
Unknown
Dimensions
End 2 Thread Size
3/8in-24
End 1 Thread Size
11.0mm
Length
15.118 in
Details
Grade
Premium
End 1 Fitting Material
Metal
Clip Quantity
1
End 1 Fitting Type
Banjo
End 2 Fitting Material
Metal
Color
Black
End 2 Flare Type
inverted
End 2 Fitting Type
Female
Outer Sleeve Material
EPDM Rubber
Includes
Gasket Or Seal included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.