
Brake Hose, 150.67087
Mfr # 150.67087
Zoro # G4583508
product price: $24.65
/eaKey Features
Length
541 mm
Thread Size
11.0 mm; 3/8"-24
Standards
DOT Approved
Color
Black
Includes
Bracket; Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.67087
Zoro #
G4583508
UPC #
-
Country of Origin
Unknown
Dimensions
Length
541 mm
Thread Size
11.0 mm; 3/8"-24
Details
Standards
DOT Approved
Color
Black
Includes
Bracket; Gasket
Fitting Type
Banjo; Female Inverted Flare
Bracket Material
Steel
Number of Brackets
2
Outer Sleeve Material
EPDM Rubber
Fitting Material
Metal
Grade
Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.