Zoro Homepage

Brake Hose, 150.67104

  • Mfr # 150.67104

  • Zoro # G4585328


product price: $41.45
/ea

Key Features

Length
993 mm
Thread Size
10.0 mm; M10-1.00
Standards
DOT Approved
Color
Black
Includes
Bracket; Clip; Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.67104
Zoro #
G4585328
UPC #
-
Country of Origin
Unknown

Dimensions

Length
993 mm
Thread Size
10.0 mm; M10-1.00
Axis 2 Length
209 mm
Axis 1 Length
397 mm

Details

Standards
DOT Approved
Color
Black
Includes
Bracket; Clip; Gasket
Fitting Type
Banjo; Female Bubble Flare
Grade
Premium
Number of Clips
1
Number of Brackets
2
Bracket Material
Steel
Outer Sleeve Material
EPDM Rubber
Fitting Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.