Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Hose, 150.67135

  • Mfr # 150.67135

  • Zoro # G4584792


product price: $27.79
/ea

Key Features

Bracket Material
Steel
End 1 Fitting Material
Metal
Outer Sleeve Material
EPDM Rubber
End 1 Thread Size
10.0mm
End 2 Thread Size
M10-1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.67135
Zoro #
G4584792
UPC #
-
Country of Origin
Unknown

Dimensions

End 1 Thread Size
10.0mm
End 2 Thread Size
M10-1.00
Length
23.583 in

Details

Bracket Material
Steel
End 1 Fitting Material
Metal
Outer Sleeve Material
EPDM Rubber
Grade
Premium
Color
Black
End 2 Fitting Type
Female
End 2 Flare Type
Bubble
End 2 Fitting Material
Metal
Includes
Bracket, Gasket Or Seal included
End 1 Fitting Type
Banjo
Bracket Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.