Zoro Homepage

Brake Hose, 150.67347

  • Mfr # 150.67347

  • Zoro # G8293513


product price: $24.15
/ea

Key Features

End 3 Flare Type
inverted
End 2 Fitting Type
Female
Outer Sleeve Material
EPDM Rubber
End 1 Fitting Material
Metal
End 2 Thread Size
M11-1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.67347
Zoro #
G8293513
UPC #
805890172185
Country of Origin
Unknown

Dimensions

End 2 Thread Size
M11-1.50
End 1 Thread Size
3/8in-24
End 3 Thread Size
M11-1.50
Length
561.00 mm

Details

End 3 Flare Type
inverted
End 2 Fitting Type
Female
Outer Sleeve Material
EPDM Rubber
End 1 Fitting Material
Metal
Color
Black
Grade
Premium
End 3 Fitting Type
Female
End 1 Flare Type
inverted
End 2 Fitting Material
Metal
End 2 Flare Type
inverted
Clip Quantity
1
End 1 Fitting Type
Female

Description

Brake Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.