Zoro Homepage

BRAKE HOSE

  • Mfr # 150.67402

  • Zoro # G302029614


product price: $35.39
/ea

Key Features

Length
216 mm
Thread Size
10 mm; 3/8"-24
Includes
Bracket; Gasket
Color
Black
Standards
DOT Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.67402
Zoro #
G302029614
UPC #
-
Country of Origin
Unknown

Dimensions

Length
216 mm
Thread Size
10 mm; 3/8"-24

Details

Includes
Bracket; Gasket
Color
Black
Standards
DOT Approved
Fitting Type
Banjo; Female Inverted Flare
Number of Brackets
1
Fitting Material
Metal
Grade
Premium
Outer Sleeve Material
EPDM Rubber
Bracket Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.