
Brake Hose, 150.68006
Mfr # 150.68006
Zoro # G4583368
product price: $39.65
/eaKey Features
Length
512 mm
Thread Size
7/16"-20; 7/16"-24
Color
Black
Standards
DOT Approved
Fitting Type
Male Inverted Flare; Female Inverted Flare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.68006
Zoro #
G4583368
UPC #
-
Country of Origin
Unknown
Dimensions
Length
512 mm
Thread Size
7/16"-20; 7/16"-24
Brake Line Size
498.6mm (19.63")
Details
Item
Brake Hose
Color
Black
Standards
DOT Approved
Fitting Type
Male Inverted Flare; Female Inverted Flare
Outer Sleeve Material
EPDM Rubber
Fitting Material
Metal
Grade
Premium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.