
Brake Hose, 150.68017
Mfr # 150.68017
Zoro # G4590970
product price: $38.79
/eaKey Features
End 1 Thread Size
7/16in-20
End 2 Thread Size
7/16in-24
End 2 Flare Type
inverted
End 1 Flare Type
inverted
End 2 Fitting Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.68017
Zoro #
G4590970
UPC #
-
Country of Origin
Unknown
Dimensions
End 1 Thread Size
7/16in-20
End 2 Thread Size
7/16in-24
Length
628.00 mm
Details
End 2 Flare Type
inverted
End 1 Flare Type
inverted
End 2 Fitting Type
Female
Color
Black
Grade
Premium
End 1 Fitting Material
Metal
End 1 Fitting Type
Male
Outer Sleeve Material
EPDM Rubber
End 2 Fitting Material
Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.