Zoro Homepage

Brake Hose, 150.80323

  • Mfr # 150.80323

  • Zoro # G100547259


product price: $30.89
/ea

Key Features

Length
530.00 mm
Color
Black
Includes
Gasket or Seal
End 1 Fitting Type
Banjo
DOT Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.80323
Zoro #
G100547259
UPC #
-
Country of Origin
Unknown

Dimensions

Length
530.00 mm
End 1 Thread Size
11.2mm
End 2 Thread Size
7/16"-24

Details

Item
Brake Hose
Color
Black
Includes
Gasket or Seal
End 1 Fitting Type
Banjo
DOT Approved
Yes
End 2 Fitting Material
Metal
Clip [cntrc]
Yes
End 2 Fitting Type
Female
End 1 Fitting Material
Metal
Outer Sleeve Material
EPDM Rubber
End 2 Flare Type
inverted
Clip Qty [cntrc]
1

Description

Brake Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.