
Brake Hose, 150.83005
Mfr # 150.83005
Zoro # G4589071
product price: $23.39
/eaKey Features
Length
1029.00 mm
Color
Black
Clip [cntrc]
Yes
Clip Qty [cntrc]
1
Outer Sleeve Material
EPDM Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.83005
Zoro #
G4589071
UPC #
-
Country of Origin
Unknown
Dimensions
Length
1029.00 mm
End 2 Thread Size
7/16"-24
End 1 Thread Size
7/16"-24
Details
Color
Black
Clip [cntrc]
Yes
Clip Qty [cntrc]
1
Outer Sleeve Material
EPDM Rubber
End 1 Fitting Type
Male
End 2 Fitting Material
Metal
End 2 Fitting Type
Female
Grommetscluded
Grommets
End 2 Flare Type
inverted
End 1 Fitting Material
Metal
DOT Approved
Yes
End 1 Flare Type
inverted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.