Zoro Homepage

Brake Hose, 150.83017

  • Mfr # 150.83017

  • Zoro # G4586752


product price: $30.95
/ea

Key Features

Length
945 mm
Thread Size
7/16"-24; 7/16"-24
Standards
DOT Approved
Color
Black
Includes
Bracket; Grommets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.83017
Zoro #
G4586752
UPC #
-
Country of Origin
Unknown

Dimensions

Length
945 mm
Thread Size
7/16"-24; 7/16"-24

Details

Standards
DOT Approved
Color
Black
Includes
Bracket; Grommets
Fitting Type
Male Inverted Flare; Female Inverted Flare
Number of Grommets
2
Outer Sleeve Material
EPDM Rubber
Bracket Material
Steel
Number of Brackets
2
Grade
Premium
Fitting Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.