
Brake Hose, 150.85504
Mfr # 150.85504
Zoro # G4589771
product price: $46.99
/eaKey Features
Length
927.00 mm
Material
Steel
Color
Black
Includes
Bracket
End 1 Fitting Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.85504
Zoro #
G4589771
UPC #
-
Country of Origin
Unknown
Dimensions
Length
927.00 mm
End 2 Thread Size
7/16"-24
End 1 Thread Size
7/16"-24
Details
Material
Steel
Color
Black
Includes
Bracket
End 1 Fitting Type
Male
Outer Sleeve Material
EPDM Rubber
Bracket Quantity
2
End 2 Flare Type
inverted
Clip Qty [cntrc]
1
End 2 Fitting Type
Female
DOT Approved
Yes
End 2 Fitting Material
Metal
End 1 Fitting Material
Metal
Clip [cntrc]
Yes
End 1 Flare Type
inverted
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.