Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Hose, 150.85505

  • Mfr # 150.85505

  • Zoro # G4587592


product price: $25.99
/ea

Key Features

End 2 Fitting Type
Female
End 1 Thread Size
7/16in-24
Includes
Bracket
End 2 Fitting Material
Metal
Bracket Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.85505
Zoro #
G4587592
UPC #
-
Country of Origin
Unknown

Dimensions

End 1 Thread Size
7/16in-24
End 2 Thread Size
7/16in-24
Length
927.00 mm

Details

End 2 Fitting Type
Female
Includes
Bracket
End 2 Fitting Material
Metal
Bracket Quantity
2
Bracket Material
Steel
Outer Sleeve Material
EPDM Rubber
End 1 Fitting Material
Metal
End 1 Flare Type
inverted
End 2 Flare Type
inverted
Color
Black
Grade
Premium
End 1 Fitting Type
Male
Clip Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.