
Brake Hose, 150.85507
Mfr # 150.85507
Zoro # G4588292
product price: $32.69
/eaKey Features
Length
735.00 mm
Color
Black
End 2 Fitting Material
Metal
End 1 Fitting Material
Metal
End 1 Flare Type
Bubble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.85507
Zoro #
G4588292
UPC #
-
Country of Origin
Unknown
Dimensions
Length
735.00 mm
End 2 Thread Size
7/16"-24
End 1 Thread Size
M10-1.00
Axis 1 Length
386.00 mm
Axis 2 Length
349.00 mm
Details
Color
Black
End 2 Fitting Material
Metal
End 1 Fitting Material
Metal
End 1 Flare Type
Bubble
Outer Sleeve Material
EPDM Rubber
End 1 Fitting Type
Male
End 2 Fitting Type
Female
DOT Approved
Yes
End 2 Flare Type
inverted
Clip Qty [cntrc]
1
Clip [cntrc]
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.