Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Hoses, 150.40143

  • Mfr # 150.40143

  • Zoro # G8284438


product price: $16.25
/ea

Key Features

Thread Size
M10-1.00
Fitting Type
Female Bubble Flare; Banjo
Brake Line Size
508mm (20.0")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.40143
Zoro #
G8284438
UPC #
805890975793
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.00
Brake Line Size
508mm (20.0")

Details

Item
Brake Hose
Fitting Type
Female Bubble Flare; Banjo

Description

Brake Hoses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.