
Brake Hoses, 150.42435
Mfr # 150.42435
Zoro # G8244346
product price: $9.99
/eaKey Features
Length
220 mm
Thread Size
10.0 mm; M10-1.00
Includes
Clip; Gasket
Color
Black
Standards
DOT Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150.42435
Zoro #
G8244346
UPC #
805890968214
Country of Origin
Unknown
Dimensions
Length
220 mm
Thread Size
10.0 mm; M10-1.00
Brake Line Size
220mm (8.7")
Details
Item
Brake Hose
Includes
Clip; Gasket
Color
Black
Standards
DOT Approved
Fitting Type
Banjo; Female Inverted Flare
Fitting Material
Metal
Grade
Premium
Number of Clips
1
Outer Sleeve Material
EPDM Rubber
Description
Brake Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.