
Brake Hoses, 150.47342
Mfr # 150.47342
Zoro # G8255503
product price: $19.15
/eaKey Features
Grade
Premium
Bracket Material
Steel
End 1 Thread Size
10.0mm
End 2 Fitting Type
Female
End 2 Flare Type
inverted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.47342
Zoro #
G8255503
UPC #
805890975434
Country of Origin
Unknown
Dimensions
End 1 Thread Size
10.0mm
End 2 Thread Size
M10-1.00
Length
19.488 in
Details
Grade
Premium
Bracket Material
Steel
End 2 Fitting Type
Female
End 2 Flare Type
inverted
End 1 Fitting Type
Banjo
Clip Quantity
1
End 1 Fitting Material
Metal
End 2 Fitting Material
Metal
Outer Sleeve Material
EPDM Rubber
Includes
Bracket, Gasket Or Seal included
Color
Black
Bracket Quantity
1
Description
Brake Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.