Zoro Homepage

Brake Hoses, 150.62474

  • Mfr # 150.62474

  • Zoro # G8283415


product price: $24.99
/ea

Key Features

Outer Sleeve Material
EPDM Rubber
End 1 Thread Size
10.0mm
End 2 Thread Size
M10-1.00
Length
19.685 in
End 2 Flare Type
inverted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.62474
Zoro #
G8283415
UPC #
805890407881
Country of Origin
Unknown

Dimensions

End 1 Thread Size
10.0mm
End 2 Thread Size
M10-1.00
Length
19.685 in

Details

Outer Sleeve Material
EPDM Rubber
End 2 Flare Type
inverted
End 2 Fitting Type
Female
Grade
Premium
Includes
Gasket Or Seal included
Color
Black
End 1 Fitting Material
Metal
End 1 Fitting Type
Banjo
End 2 Fitting Material
Metal

Description

Brake Hoses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.