
Brake Hoses, 150.65236
Mfr # 150.65236
Zoro # G8269957
product price: $74.55
/eaKey Features
Clip Quantity
1
Outer Sleeve Material
EPDM Rubber
End 1 Thread Size
9.6mm
Includes
Bracket, Gasket Or Seal included
Bracket Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.65236
Zoro #
G8269957
UPC #
805890342854
Country of Origin
Unknown
Dimensions
End 1 Thread Size
9.6mm
End 2 Thread Size
3/8in-24
Length
32.598 in
Details
Clip Quantity
1
Outer Sleeve Material
EPDM Rubber
Includes
Bracket, Gasket Or Seal included
Bracket Material
Steel
End 2 Fitting Type
Female
Color
Black
End 2 Fitting Material
Metal
Grade
Premium
End 2 Flare Type
inverted
End 1 Fitting Type
Banjo
End 1 Fitting Material
Metal
Bracket Quantity
1
Description
Brake Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.