Zoro Homepage

Brake Hoses, 150.65237

  • Mfr # 150.65237

  • Zoro # G8290476


product price: $65.89
/ea

Key Features

Length
828 mm
Thread Size
9.6 mm; 3/8"-24
Standards
DOT Approved
Includes
Bracket; Clip; Gasket
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.65237
Zoro #
G8290476
UPC #
805890344278
Country of Origin
Unknown

Dimensions

Length
828 mm
Thread Size
9.6 mm; 3/8"-24

Details

Standards
DOT Approved
Includes
Bracket; Clip; Gasket
Color
Black
Fitting Type
Banjo; Female Inverted Flare
Grade
Premium
Outer Sleeve Material
EPDM Rubber
Number of Clips
1
Number of Brackets
1
Bracket Material
Steel
Fitting Material
Metal

Description

Brake Hoses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.