
Brake Hoses, 150.67433
Mfr # 150.67433
Zoro # G8257384
product price: $19.39
/eaKey Features
Length
247 mm
Thread Size
10 mm; 3/8"-24
Standards
DOT Approved
Color
Black
Includes
Bracket; Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150.67433
Zoro #
G8257384
UPC #
805890982647
Country of Origin
Unknown
Dimensions
Length
247 mm
Thread Size
10 mm; 3/8"-24
Details
Standards
DOT Approved
Color
Black
Includes
Bracket; Gasket
Fitting Type
Banjo; Female Inverted Flare
Outer Sleeve Material
EPDM Rubber
Bracket Material
Steel
Number of Brackets
1
Grade
Premium
Fitting Material
Metal
Description
Brake Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.