Zoro Homepage

Brake Hydraulic Hose, 150.40346

  • Mfr # 150.40346

  • Zoro # G3142116


product price: $40.59
/ea

Key Features

Brake Line Size
160mm (6.3")
End 1 Thread Size
10.0mm
End 1 Fitting Material
Metal
End 1 Fitting Type
Banjo
End 2 Flare Type
inverted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.40346
Zoro #
G3142116
UPC #
805890170297
Country of Origin
China

Dimensions

Brake Line Size
160mm (6.3")
End 1 Thread Size
10.0mm
End 2 Thread Size
M10-1.00
Length
185.00 mm

Details

Item
Brake Hydraulic Hose
End 1 Fitting Material
Metal
End 1 Fitting Type
Banjo
End 2 Flare Type
inverted
Grade
Premium
End 2 Fitting Type
Female
Outer Sleeve Material
EPDM Rubber
End 2 Fitting Material
Metal
Includes
Gasket Or Seal included
Clip Quantity
1
Color
Black

Description

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric brake hydraulic hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture brake hydraulic hose's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.