Zoro Homepage

Brake Hydraulic Hose, 150.63095

  • Mfr # 150.63095

  • Zoro # G7084294


product price: $46.99
/ea

Key Features

End 2 Fitting Type
Female
End 2 Fitting Material
Metal
End 1 Fitting Material
Metal
Bracket Quantity
1
End 2 Thread Size
M10-1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.63095
Zoro #
G7084294
UPC #
805890906766
Country of Origin
Unknown

Dimensions

End 2 Thread Size
M10-1.00
End 1 Thread Size
10.0mm
Length
636.00 mm

Details

End 2 Fitting Type
Female
End 2 Fitting Material
Metal
End 1 Fitting Material
Metal
Bracket Quantity
1
Clip Quantity
1
End 1 Fitting Type
Banjo
Outer Sleeve Material
EPDM Rubber
End 2 Flare Type
inverted
Grade
Premium
Bracket Material
Steel
Color
Black
Includes
Bracket, Gasket Or Seal included

Description

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric brake hydraulic hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture brake hydraulic hose's for virtually every automobile on the road today.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.