Zoro Homepage

Brake Hydraulic Hose, 150.65021

  • Mfr # 150.65021

  • Zoro # G6902312


product price: $20.79
/ea

Key Features

End 1 Fitting Type
Banjo
Clip Quantity
1
End 2 Fitting Type
Female
Grade
Premium
End 2 Flare Type
inverted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.65021
Zoro #
G6902312
UPC #
805890088844
Country of Origin
Unknown

Dimensions

End 2 Thread Size
3/8in-24
Length
18.386 in
End 1 Thread Size
9.6mm

Details

End 1 Fitting Type
Banjo
Clip Quantity
1
End 2 Fitting Type
Female
Grade
Premium
End 2 Flare Type
inverted
Includes
Gasket Or Seal included
End 1 Fitting Material
Metal
Outer Sleeve Material
EPDM Rubber
Color
Black
End 2 Fitting Material
Metal

Description

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric brake hydraulic hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture brake hydraulic hose's for virtually every automobile on the road today.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.