Zoro Homepage

Brake Hydraulic Hose - Front Right, 150.66097

  • Mfr # 150.66097

  • Zoro # G6424599


product price: $33.79
/ea

Key Features

Hose Length
695 mm
Hose Color
Black
Standards
DOT Approved
Hose Cover Material
EPDM Rubber
Hose Ends
Banjo; Female Inverted Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150.66097
Zoro #
G6424599
UPC #
805890171713
Country of Origin
China

Dimensions

Hose Length
695 mm

Details

Hose Color
Black
Standards
DOT Approved
Hose Cover Material
EPDM Rubber
Hose Ends
Banjo; Female Inverted Flare
Item
Brake Hydraulic Hose
Type
Square Banjo

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.