Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Centric Parts Brake Master Cylinder 1995-1996 Dodge Dakota, 130.67010 130.67010

Brake Master Cylinder 1995-1996 Dodge Dakota, 130.67010 (Discontinued)

  • Mfr # 130.67010
  • Zoro # G6438921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130.67010
Zoro #
G6438921
UPC #
805890010098
Country of Origin
Unknown

Dimensions

Bore Dia.
0.945 in
Rod Length
0.89 in
Outlet Thread Size
1/2"-20; 9/16"-20

Details

Material
Aluminum
Number of Ports
2
Includes
Cap; Reservoir
Outlet Flare Type
Inverted
Reservoir Material
Plastic
Number of Mounting Holes
2
Grade
Premium
Bore Type
Straight
Reservoir Type
Single
Reservoir Style
Removable

Description

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.