Zoro Homepage
This item is Discontinued.
Centric Parts Brake Master Cylinder 2007 Mazda CX-9, 130.45121 130.45121

Brake Master Cylinder 2007 Mazda CX-9, 130.45121 (Discontinued)

  • Mfr # 130.45121
  • Zoro # G6469310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130.45121
Zoro #
G6469310
UPC #
805890455523
Country of Origin
Unknown

Dimensions

Bore Dia.
0.875 in
Rod Length
2.01 in

Details

Number of Ports
2
Item
Brake Master Cylinder

Description

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.