Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Part, 103.09050

  • Mfr # 103.09050

  • Zoro # G8246227


product price: $17.62
/ea

Key Features

Material
Ceramic
Includes
Pad Shims; Pad wear sensor
Outer Pad Width
105.500 mm
Inner Pad Width
105.500 mm
Pad Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103.09050
Zoro #
G8246227
UPC #
805890890928
Country of Origin
Unknown

Dimensions

Outer Pad Width
105.500 mm
Inner Pad Width
105.500 mm
Inner Pad Height
38.000 mm

Details

Material
Ceramic
Includes
Pad Shims; Pad wear sensor
Pad Quantity
4
Friction Material Attachment
Integrally Molded

Description

Brake Part

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.