
Brk Wheel Cylinder, 134.46500
Mfr # 134.46500
Zoro # G7795585
product price: $18.15
/eaKey Features
Includes
Bleeder Screw Included
Features
OE style replacement.Highest quality. Includes brass inserts and aluminum castings where applicable
Wheel Width
2 in
Type
Inverted Flare
Universal Fit
Bolted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134.46500
Zoro #
G7795585
UPC #
805890014928
Country of Origin
Unknown
Dimensions
Wheel Width
2 in
Bore Diameter
19.05 mm
Inlet Thread Diameter
10 mm
Height- Each
3.6 in
Details
Includes
Bleeder Screw Included
Features
OE style replacement.Highest quality. Includes brass inserts and aluminum castings where applicable
Type
Inverted Flare
Universal Fit
Bolted
Mounting Pattern
2 Bolts
Inlet Fitting Thread Pitch
1
Mounting Method
2 Bolts
Piston Quantity
2
Port 2 Flare Type [cntrc]
inverted Flare
Mounting Hole Quantity
2 Bolts
Position [cntrc]
Left & Right
Flare Type
Inverted Flare
Piston 1 Type
Slotted
Attachment Type
Bolted
Bleeder Screw cluded
Bleeder Screw
Piston 2 Type
Slotted
Inlet Fittg Thread Pitch
1 mm
Number of Mounting Holes
2
Number of Pistons
2
Description
Brk Wheel Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.