Zoro Homepage

Brk Wheel Cylinder, 134.63003

  • Mfr # 134.63003

  • Zoro # G7796662


product price: $11.55
/ea

Key Features

Includes
Bleeder Screw
Hub Bore
5/8 in
Mounting Pattern
2 Bolts
Flare Type
Inverted Flare
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.63003
Zoro #
G7796662
UPC #
805890016595
Country of Origin
Unknown

Dimensions

Inlet Thread Diameter
3/8 in

Details

Includes
Bleeder Screw
Hub Bore
5/8 in
Mounting Pattern
2 Bolts
Flare Type
Inverted Flare
Number of Mounting Holes
2
Attachment Type
Bolted
Number of Pistons
2
Inlet Fitting Thread Pitch
24
Number Of Ports
1
Item
Brake Wheel Cylinder

Description

Brk Wheel Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.