Zoro Homepage

Brk Wheel Cylinder, 134.66020

  • Mfr # 134.66020

  • Zoro # G7788664


product price: $10.75
/ea

Key Features

Features
OE style replacement.Highest quality. Includes brass inserts and aluminum castings where applicable
Includes
Bleeder Screw Included
Type
Inverted Flare
Wheel Width
2 in
Mounting Pattern
2 Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.66020
Zoro #
G7788664
UPC #
805890017493
Country of Origin
Unknown

Dimensions

Wheel Width
2 in
Bore Diameter
25.4 mm
Inlet Thread Diameter
3/8 in
Height- Each
3.6 in

Details

Features
OE style replacement.Highest quality. Includes brass inserts and aluminum castings where applicable
Includes
Bleeder Screw Included
Type
Inverted Flare
Mounting Pattern
2 Bolts
Universal Fit
Bolted
Mounting Method
2 Bolts
Inlet Fitting Thread Pitch
24
Piston Quantity
2
Position [cntrc]
Left & Right
Attachment Type
Bolted
Mounting Hole Quantity
2 Bolts
Publication Bore
1"
Bleeder Screw cluded
Bleeder Screw
Flare Type
Inverted Flare
Inlet Fittg Thread Pitch
24 in
Port 2 Flare Type [cntrc]
inverted Flare
Number of Mounting Holes
2
Number of Pistons
2

Description

Brk Wheel Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.