Zoro Homepage

Centric 104.18940 Centric Posi-Quiet Semi-Metallic Disc Brake Pad Sets

  • Mfr # 104.18940

  • Zoro # G004272929


product price: $60.29
/ea

Key Features

Height
73.9 mm
Includes
Pad Shims
Features
Prepared For Pad Wear Sensor
Count
4
Thickness (mm)
15.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104.18940
Zoro #
G004272929
UPC #
88959026247
Country of Origin
China

Dimensions

Height
73.9 mm
Thickness (mm)
15.7 mm
Width (mm)
194.3 mm

Details

Includes
Pad Shims
Features
Prepared For Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded
Friction Material
Semi-Metallic
Grade
Ultra-Premium

Description

Centric Posi-Quiet Semi-Metallic Disc Brake Pad Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.