Zoro Homepage

Centric 104.18970 Centric Posi-Quiet Semi-Metallic Disc Brake Pad Sets

  • Mfr # 104.18970

  • Zoro # G104272904


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Inner Pad Height
3.858 in
Outer Pad Width
210.100 mm
Inner Pad Overall Thickness
15.200 mm
Outer Pad Height
3.890 in
Inner Pad Width
252.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104.18970
Zoro #
G104272904
UPC #
88959021675
Country of Origin
China

Dimensions

Inner Pad Height
3.858 in
Outer Pad Width
210.100 mm
Inner Pad Overall Thickness
15.200 mm
Outer Pad Height
3.890 in
Inner Pad Width
252.000 mm
Outer Pad Overall Thickness
0.598 in

Details

Grade
Ultra-Premium
Friction Material Attachment
integrally Molded
Friction Material Composition
Semi-Metallic
Pad Quantity
4
Includes
Pad Shims included

Description

Centric Posi-Quiet Semi-Metallic Disc Brake Pad Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.