Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric 104.19530 Centric Posi-Quiet Semi-Metallic Disc Brake Pad Sets

  • Mfr # 104.1953

  • Zoro # G308628514


product price: $45.69
/ea

Key Features

Count
4
Thickness (mm)
16.3 mm
Features
Prepared For Pad Wear Sensor
Width (mm)
155.2 mm
Includes
Pad Shims; Pad Wear Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104.1953
Zoro #
G308628514
UPC #
889590216738
Country of Origin
China

Dimensions

Thickness (mm)
16.3 mm
Width (mm)
155.2 mm
Height
64 mm

Details

Count
4
Features
Prepared For Pad Wear Sensor
Includes
Pad Shims; Pad Wear Sensor
Friction Material
Semi-Metallic
Grade
Ultra-Premium
Friction Material Attachment
Integrally Molded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.