Zoro Homepage

Centric 104.20180 Centric Posi-Quiet Semi-Metallic Disc Brake Pad Sets

  • Mfr # 104.20180

  • Zoro # G504268330


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Outer Pad Height
3.130 in
Friction Material Attachment
integrally Molded
Outer Pad Width
243.300 mm
Pad Quantity
4
Outer Pad Overall Thickness
20.500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104.20180
Zoro #
G504268330
UPC #
88959030477
Country of Origin
China

Dimensions

Outer Pad Height
3.130 in
Outer Pad Width
243.300 mm
Outer Pad Overall Thickness
20.500 mm
Inner Pad Overall Thickness
20.500 mm
Inner Pad Width
9.579 in
Inner Pad Height
3.130 in

Details

Friction Material Attachment
integrally Molded
Pad Quantity
4
Grade
Ultra-Premium
Friction Material Composition
Semi-Metallic
Includes
Pad Wear Sensor included,Mounting Hardware included,Pad Shims included

Description

Centric Posi-Quiet Semi-Metallic Disc Brake Pad Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.