Zoro Homepage

Centric 105.01170 Posi-Quiet Ceramic Disc Brake Pad w/Shims-Preferred

  • Mfr # 105.01170

  • Zoro # G504268538


product price: $24.69
/ea

Key Features

Height
52.2 mm
Includes
Pad Shims
Width (mm)
63.4 mm
Thickness (mm)
14.2 mm
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.01170
Zoro #
G504268538
UPC #
80589025630
Country of Origin
China

Dimensions

Height
52.2 mm
Width (mm)
63.4 mm
Thickness (mm)
14.2 mm

Details

Includes
Pad Shims
Count
4
Friction Material
Ceramic
Friction Material Attachment
Integrally Molded
Grade
Ultra-Premium

Description

Posi-Quiet Ceramic Disc Brake Pad w/Shims-Preferred

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.