Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric 105.03310 Centric Posi-Quiet Ceramic Disc Brake Pad Sets

  • Mfr # 105.0331

  • Zoro # G208629758


product price: $36.65
/ea

Key Features

Friction Material Attachment
integrally Molded
Outer Pad Height
67.500 mm
Inner Pad Height
3.012 in
Friction Material Composition
Ceramic
Includes
Pad Shims included,Pad Wear Sensor included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.0331
Zoro #
G208629758
UPC #
805890953999
Country of Origin
China

Dimensions

Outer Pad Height
67.500 mm
Inner Pad Height
3.012 in
Outer Pad Width
4.197 in
Outer Pad Overall Thickness
0.571 in
Inner Pad Width
4.197 in
Inner Pad Overall Thickness
0.571 in

Details

Friction Material Attachment
integrally Molded
Friction Material Composition
Ceramic
Includes
Pad Shims included,Pad Wear Sensor included
Pad Quantity
4
Grade
Ultra-Premium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.