Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric 105.13082 Centric Posi-Quiet Ceramic Disc Brake Pad Sets

  • Mfr # 105.13082

  • Zoro # G204268562


product price: $64.89
/ea

Key Features

Outer Pad Height
2.087 in
Friction Material Composition
Ceramic
Pad Quantity
4
Grade
Ultra-Premium
Includes
Mounting Hardware included,Pad Shims included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.13082
Zoro #
G204268562
UPC #
88959001721
Country of Origin
China

Dimensions

Outer Pad Height
2.087 in
Inner Pad Overall Thickness
16.900 mm
Outer Pad Width
131.300 mm
Outer Pad Overall Thickness
16.900 mm
Inner Pad Height
65.100 mm
Inner Pad Width
5.169 in

Details

Friction Material Composition
Ceramic
Pad Quantity
4
Grade
Ultra-Premium
Includes
Mounting Hardware included,Pad Shims included
Friction Material Attachment
integrally Molded

Description

Centric Posi-Quiet Ceramic Disc Brake Pad Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.